Shop All Turning Inserts
Sumitomo
Turning Insert, Diamond, 0.375 in., CCMT, 1, Carbide
Mfr # CCMT32.51ESU-AC6030M
Zoro # G6332131
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 0.375 in.
- Insert Size 32.51
- Chip-Breaker ESU
Product Information
- Brand Sumitomo
- MFR # CCMT32.51ESU-AC6030M
- Zoro # G6332131
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.173" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code CCMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 12 mm, Metric (4LZF2)
- CYNAMED Mayo Hegar Needle Holder, 6", TC (CYZR-0176)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13328)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 2, Carbide (DCMT21.52ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC700G)
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 1/32 in, Carbide (SPMR422ENF-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD (NFVCMA332-DA1000)
- KYOCERA Turning Insert, Round, RPGX 24T00420 KS6 (RPGX24T00420KS6030)
- Sumitomo Indexable Tools