Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide
Mfr # TNMG432ESU-AC5025S
Zoro # G7556213
product price: $11.19
/ea
Sold in multiples of 10 for $111.90
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TNMG432ESU-AC5025S
- Zoro # G7556213
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.031" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E Cut Universal Bi Metal Sl Blades 1 1/8 (63502222270)
- PULL R HOLDING Bucketeer Bucket Caddy, MN (10030)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- KIFIX Vertical HoldDown Toggle Clamp, 374 Lb Retention Force, 90Deg Opening Angle (KF-017 DB)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG432ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Cermet (DCMT21.52EFB-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG322ESU-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.3126 in., CPMT, 1/32 in, Carbide (CPMT2.51.52EMU-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, .5, Cermet (CCGT32.50.5MEFM-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, 1, Cermet (VCGT221EFC-T1500A)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 1, Carbide (SNMG431EEF-AC6040M)
- Sumitomo Turning Inserts