Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPMT, 0.0312 in, Carbide
Mfr # TPMT332ENF-AC830P
Zoro # G6308639
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TPMT332ENF-AC830P
- Zoro # G6308639
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.169" |
Nose Radius | 0.0313" |
Through Hole Inside Dia. | 0.1693 in |
Description
Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1737301)
- INSIZE Dial Caliper, 0-1" Range, 3/8" Jaw D, SS (2307-1CAL)
- PROSKIT ESD Safe Tweezers, Curved Tip (900-264)
- PROTO 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (J4706TM)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELU-T1500Z)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432EMU-AC700G)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 2, CBN (2NUDNGG432LV-BN2000)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432ESEW-AC810P)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SCMT, 1/64 in, Carbide (SCMT32.51ELB-AC8025P)
- Sumitomo Turning Inserts