Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0156 in, Cermet
Mfr # TPMR321EFK-T1500A
Zoro # G6309795
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMR
- Inscribed Circle 3
- Insert Size 321
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TPMR321EFK-T1500A
- Zoro # G6309795
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 321 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Description
Triangle Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 3/8 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Industrial Grade Compass, 6" (1550)
- WESTWARD 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (5MT22)
- VAUGHAN Hammer Frame24Oz Milled (505M)
- HHIP MT4-75 Degree 5" Bull Nose Live Center (3900-5012)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGG, 1, Carbide (VNGG331EEF-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32.52ESU-AC5015S)
- SUMITOMO Turning Insert, Round, 0.4724 in., RCMX, Carbide (RCMX120400-AC420K)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG331EUX-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TNMG, 0.0156 in, Carbide (TNMG221ENK-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ESU-AC5015S)
- Sumitomo Indexable Tools