Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 3, TPGA, 2, CBN
Mfr # 3NCTPGA332-BNC200
Zoro # G5578377
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGA
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker No
Product Information
- Brand Sumitomo
- MFR # 3NCTPGA332-BNC200
- Zoro # G5578377
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0312" |
Mounting Hole Dia. | 0.169 |
Through Hole Inside Dia. | 0.1693 in |
Depth of Cut | 0.0150 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7118)
- CHANNELLOCK WR ADJUSTABLE 10" WIDE AZZ CB (CL6WCB)
- DIABLO Hole Saw 1-3/16" (DHS1188)
- KLEIN TOOLS Spud Wrench Holder, Heavy Duty (5860)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 1/32 in, Carbide (CCMT21.52ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 1 (DCGT32.51LFY-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide (TBGT520.5LFX-AC8025P)
- KYOCERA Turning Insert, Diamond, VNMG 331 CA6525 Grade CVD Carbide (VNMG331CA6525)
- Sumitomo Indexable Tools