Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPMT, 0.0156 in, Carbide
Mfr # TPMT21.51ESU-AC810P
Zoro # G6309506
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TPMT21.51ESU-AC810P
- Zoro # G6309506
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 0.0156 in |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.130" |
Through Hole Inside Dia. | 0.107 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5260 3/8" Drive Extension 3" (J5260)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #18 (C18071)
- DEWALT 3/32" Industrial Cobalt (DWA1206)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide (CNMG431ESU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.25 in., CCMT, 0.0079 in, Carbide (CCMT21.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN (2NCDNGA432-BNC200)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide (CPMT32.51ESU-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ESU-AC830P)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432ESU-AC5025S)
- ACHTECK SNMG 432-KC4 AC150K Turning Insert Application Range K10-K30 (5893)
- Sumitomo Indexable Tools