Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet
Mfr # TPGT21.51LFW-T1500A
Zoro # G6310425
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TPGT21.51LFW-T1500A
- Zoro # G6310425
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.11 in |
Description
Triangle Turning Insert, Chip-Breaker Code FW, Inscribed Circle 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 12F-14R, PK5 (445-5X-5PK)
- MILWAUKEE TOOL 1/4" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2563)
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- VEGA Nutsetter, 1/2 Lobular Mag Nutsetter x 1 (145MN816R)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/32 in, Carbide (CNMG432EEX-AC6040M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGA, 2, CBN (2NUCCGA32.52-BN1000)
- SUMITOMO Indexable Drill, PK10 (WDXT052504-G-ACP300)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC700G)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN (4NCCNGG432SV-BNC2020)
- SUMITOMO CCMT32.52 EGU Grade AC5015S Carbide Turning Insert (19T5DCN)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- Sumitomo Indexable Tools