Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, Cermet
Mfr # TPGA221-T1500A
Zoro # G6310669
product price: $7.89
/ea
Sold in multiples of 10 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGA
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker No
Product Information
- Brand Sumitomo
- MFR # TPGA221-T1500A
- Zoro # G6310669
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.130" |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die (730BB-1-3/4)
- MILWAUKEE TOOL 1-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0710)
- PROTO 1/4" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4710MCF)
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 1/4"-20, Plug, 4 Flutes, UNC (008862AS)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 4, Carbide (TPG324-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- SUMITOMO Square Turning Insert, Square, 4, SNMG, 1, Carbide (SNMG431EEF-AC6040M)
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGE, 0.0156 in, CBN (TBGE521B-BN7000)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0937 in, Carbide (TPG436-AC8025P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1/32 in, Carbide (CCMT32.52ESU-AC6030M)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 80 Degrees, 1/64" (CCGT3251AHPDL025)
- Sumitomo Turning Inserts