Shop All Triangle Turning Inserts
This Product is Discontinued
Sumitomo
Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0079 in, Carbide (Discontinued)
Mfr # TPMT21.50.5ESU-AC520U
Zoro # G6309558
This Product is Discontinued
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 2
- Insert Size 21.50.5
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TPMT21.50.5ESU-AC520U
- Zoro # G6309558
- Country of Origin Japan
- Category Triangle Turning Inserts
Dimensions
Insert Size | 21.50.5 |
Corner Radius | 0.0079 in |
Mounting Hole Dia. | 0.130" |
Nose Radius | 0.0078" |
Through Hole Inside Dia. | 0.107 in |
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, TiAlN+AlCrN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.