Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0625 in, Carbide
Mfr # TNMG434EME-AC8025P
Zoro # G6311667
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TNMG434EME-AC8025P
- Zoro # G6311667
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Nose Radius | 0.0625" |
Mounting Hole Dia. | 0.203" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1/2 in, Absotech Platinum
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Inside Micrometer, Range 0.178 to 0.217", 0.00005" (06130103)
- HUSQVARNA Blade Guard (542204089)
- CMT Bushings, 1/4", 20 pcs (03.51.0047A)
- DEWALT Die GrInder, 20.0V, 25, 000 No Load RPM (DCG426B)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TPMN, 2, Carbide (TPMN432-ACP200)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN (2NUCNGA431-BN2000)
- SUMITOMO Turning Insert, Round, 0.787 in, RCMT, Carbide (RCMT200600-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1/32 in, Carbide (DCMT21.52ESU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/64 in, Cermet (WNMG331ELUW-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1/64 in, Carbide (DCMT21.51ELU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- Sumitomo Turning Inserts