Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide
Mfr # TNMG432EMU-AC700G
Zoro # G3770724
Sold in multiples of 10 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TNMG432EMU-AC700G
- Zoro # G3770724
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203 |
Nose Radius | 0.0312" |
Through Hole Inside Dia. | 0.2031 in |
Description
Triangle Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4-10 Flanged Nut (3900-1228)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 7/16" (1214RCF)
- VEGA Nutsetter, 5/16 Mag Nutsetter x 12 (1300MN516)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016U)
- SUMITOMO CCMT32.52 EGU Grade AC5015S Carbide Turning Insert (19T5DCN)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1, Carbide (CCMT32.51ESU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet (CCMT21.52ESU-T1500A)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC8025P)
- SUMITOMO CCMW03X104RH Grade NPD10 Binderless PCD Insert (332T002)
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- Sumitomo Indexable Tools