Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 1, SNMG, 6, Carbide
Mfr # SNMG866EME-AC8025P
Zoro # G6316786
Sold in multiples of 10 for $463.50
$463.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 1
- Insert Size 866
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # SNMG866EME-AC8025P
- Zoro # G6316786
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 866 |
Corner Radius | 6 |
Mounting Hole Dia. | 0.362" |
Nose Radius | 0.0938" |
Details
Description
Square Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1 in, Absotech Platinum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide GP End Mill Ball 5/32"X9/16 (AMG-605-B)
- WESTWARD 8 Piece Metric T-Shape Hex Key Set, 40WZ29 (40WZ29)
- K-TOOL INTERNATIONAL 1/2" Drive Extension, SAE (KTI-33006)
- WIHA Prec. Screwdriver, Slotted, 3.5mm x 2-3/8 (26035)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMT, 1, Carbide (TPMT32.51ESU-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet (WNMG332ELUW-T1500A)
- TUNGALOY Turning Indexable Insert CCMT 21.5, PK10 (6777809)
- Sumitomo Indexable Tools