Shop All Turning Inserts
Sumitomo
Square Turning Insert, Square, 1, SNMG, 3/32 in, Carbide
Mfr # SNMG866ENZ-AC830P
Zoro # G6316661
product price: $36.75
/ea
Sold in multiples of 10 for $367.50
$367.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 1
- Insert Size 866
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # SNMG866ENZ-AC830P
- Zoro # G6316661
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 866 |
Corner Radius | 3/32 in |
Mounting Hole Dia. | 0.362" |
Nose Radius | 0.0938" |
Description
Square Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 1-3/4" Dia., Plastic (GNH1-HEX5S3A---)
- KLEIN TOOLS Spud Wrench, 3/4-Inch Nominal Opening for Regular Nut (3219)
- CHICAGO PNEUMATIC 1/2 Inch Air Chipping Hammer, QTR OCT WF Shank, Stroke 1.4 in, Bore Diameter 0.93 in - 3000 BPM (B18B)
- KLEIN TOOLS Screwdriver Set, Slotted, Phillips and Square, 5-Piece (85445)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332EMU-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT32.51ESU-AC700G)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3/64 in, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- SUMITOMO Turning Insert, Round, 4, RNMG, Carbide (RNMG43ENT-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESU-AC830P)
- Sumitomo Indexable Tools