Shop All Milling Inserts
Sumitomo
Milling Insert, ACZ120 Grade, Carbide
Mfr # ZPGU2.5S-ACZ120
Zoro # G0608349
product price: $34.39
/ea
Sold in multiples of 10 for $343.90
$343.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nose Radius 0.312"
- Cast Iron (K) Compatibility No
- No. of Edges 0
- Insert Shape Round
- Grade ACZ120
Product Information
- Brand Sumitomo
- MFR # ZPGU2.5S-ACZ120
- Zoro # G0608349
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.312" |
Insert Size | 2.5S |
Corner Radius | 5/16 in |
Details
Description
Round Milling Insert, Inscribed Circle 0.210 in, Rake Positive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver 1/4 in Round (5110010001)
- HONEYWELL MILLER Hat Lanyard, 2 lb Max. Working Load, PK100 (MHARDHATLAN)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 22mm (1222MRC)
- PROTO Standard Puller Set (J4290B)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- Sumitomo Milling Inserts