Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # XNMU060604PNER-G-ACP300
Zoro # G0596047
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Number XNMU060604PNER-G-ACP300
- Insert Material Carbide
- Rake -5 Degrees Radial, -9 Degrees Axial
- Inscribed Circle 0.180 in
- Cutting Direction Neutral
Product Information
- Brand Sumitomo
- MFR # XNMU060604PNER-G-ACP300
- Zoro # G0596047
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.410" |
Insert Size | 060604 |
Width | 11.20mm |
Depth of Cut | 6.00mm |
Cutting Edge Length | 3.20mm |
Corner Radius | 0.40mm |
Description
Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN RUBBER SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-110)
- DRILL AMERICA 29 Piece HSS Black and Gold Contractor Drill Bit Set with 3-Flat Shank, 1/16" - 1/2" (KFD29J-3F-PC)
- PRO-GRADE TOOLS Soft Face Hammer, 16 oz. (61376)
- GENERAL TOOLS Industrial Tweezers, Sharp Point, 4 1/2 In (401XX)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (ONMT05T6ANER-G-ACP100)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNEX130608PNER-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (SOMT120408PDER-G-ACM300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-G-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170512PEERG-ACP300)
- Sumitomo Milling Inserts