Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # WDMT1406ZDTR-H-ACP300
Zoro # G0582738
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Super Alloy (S) Compatibility No
- Hardened (H) Compatibility No
- Mounting Style Screw-On
- Inscribed Circle 0.5510 in
Product Information
- Brand Sumitomo
- MFR # WDMT1406ZDTR-H-ACP300
- Zoro # G0582738
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 2.000" |
Insert Size | 1406 |
Depth of Cut | 0.0980 in |
Corner Radius | 0.0787 in |
Description
Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/16 in Size, Deep Socket, Black Phosphate (49-66-6233)
- FREUD Combination Blade, 8 (LU84R008)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Taper Tap (DWT54890)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170512PEERG-ACK300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SDMW1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (ONMT05T6ANER-L-ACK300)
- SECO Carbide Insert Pack of 10 (WNMG060408-FF2 TP2501)
- Sumitomo Milling Inserts