Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # WDMT1205ZDTR-ACP300
Zoro # G0583313
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stainless (M) Compatibility No
- Workpiece Compatibility Stainless (M), Steel (P)
- Hardened (H) Compatibility No
- Insert Style WDMT
- Mounting Style Screw-On
Product Information
- Brand Sumitomo
- MFR # WDMT1205ZDTR-ACP300
- Zoro # G0583313
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 2.000" |
Insert Size | 1205 |
Corner Radius | 0.0787 in |
Depth of Cut | 0.0790 in |
Description
Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- OLFA Scraper Blades, 4 In, PK10 (BS-10B)
- MILWAUKEE TOOL 3-1/4" Threaded Steel Hawg Cutter (49-57-3250)
- TITAN Heat Gun, 22400 (TIT22400)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-G-ACP300)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170512PEERG-ACK300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-L-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (XNMU060604PNER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- Sumitomo Milling Inserts