Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # AXMT170512PEERG-ACP300
Zoro # G0607192
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Cutting Direction Right Hand
- Super Alloy (S) Compatibility No
- ANSI Number AXMT170512PEERG-ACP300
- Insert Shape Parallelogram
Product Information
- Brand Sumitomo
- MFR # AXMT170512PEERG-ACP300
- Zoro # G0607192
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170512 |
Nose Radius | 0.047" |
Cutting Edge Length | 17.00mm |
Depth of Cut | 14.00mm |
Width | 0.4020 in |
Corner Radius | 3/64 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170512PEERG-ACP300, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15238 (15238)
- WIHA Extension Bar 1/2" Dr, 125 mm L, 1 Pieces, Chrome (12858)
- SURTEK Blue Screwdriver Round Shank Flat Tip 14X4 (D304)
- PRINCE Valves With Spring Centers Included (RD-2575-T4-ESA1)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170508PEERL-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120404PDER-G-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3CX-ACP200)
- TUNGALOY Milling Insert, XCET310404ER AH120, PK5 (6849641)
- Sumitomo Milling Inserts