Shop All Milling Inserts
Sumitomo
Milling Insert, ACP300 Grade, Carbide
Mfr # AXMT170508PEERG-ACP300
Zoro # G0571081
product price: $13.19
/ea
Sold in multiples of 10 for $131.90
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workpiece Compatibility Stainless (M), Steel (P)
- Hardened (H) Compatibility No
- Lead Angle 0 Degrees
- Rake Positive
- Coating PVD
Product Information
- Brand Sumitomo
- MFR # AXMT170508PEERG-ACP300
- Zoro # G0571081
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 170508 |
Nose Radius | 0.031" |
Corner Radius | 1/32 in |
Cutting Edge Length | 17.00mm |
Depth of Cut | 14.00mm |
Width | 0.4020 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERG-ACP300, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric (3329)
- K-TOOL INTERNATIONAL Torque Extension 140 Ft.Lbs 1/2"Drive, Black (KTI33356)
- EEZER PRODUCTS 2.75in X 9.5in Hand Sander, Wood Handle, Aluminum Base, Fully Molded, PSA (1411)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-ACP200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060616PNER-G-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERG-ACK200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060616PNER-H-ACK200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170512PEERG-ACK300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SEMT13T3AGSR-G-ACP200)
- Sumitomo Milling Inserts