Shop All Milling Inserts
Sumitomo
Milling Insert, ACP200 Grade, Carbide
Mfr # SOMT120408PDER-G-ACP200
Zoro # G0595091
product price: $16.79
/ea
Sold in multiples of 10 for $167.90
$167.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SOMT
- Non Ferrous (N) Compatibility No
- No. of Edges 4
- Rake -8 Degrees Radial, 8 Degrees Axial
- Grade ACP200
Product Information
- Brand Sumitomo
- MFR # SOMT120408PDER-G-ACP200
- Zoro # G0595091
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.800" |
Insert Size | 120408 |
Depth of Cut | 10.00mm |
Cutting Edge Length | 12.70mm |
Corner Radius | 0.80mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (98726D2B41435)
- WILLIAMS Williams Combo Ratchet Wrench, 15/16", Hi-Polish (1230NRC)
- LINK HANDLES Extra Heavy Sledge Handle, 36", Fire (64662GRA)
- KRAFT TOOL Mini Magnesium Float, 7-1/2" x 3-1/4 (CF663PF)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (WDMT1406ZDTR-H-ACP200)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-R-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170512PEERG-ACK300)
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (SEMT13T3AGSR-FG-ACP100)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060616PNER-G-ACP200)
- KYOCERA Triangle Milling Insert, PVD Carbide (TPKN32PDTRPR1225)
- Sumitomo Milling Inserts