Shop All Milling Inserts
Sumitomo
Milling Insert, ACP100 Grade, Carbide
Mfr # AXMT123504PEERH-ACP100
Zoro # G0582211
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Thickness 0.138"
- Insert Application Finishing
- Grade ACP100
- Steel (P) Compatibility No
- Stainless (M) Compatibility No
Product Information
- Brand Sumitomo
- MFR # AXMT123504PEERH-ACP100
- Zoro # G0582211
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 123504 |
Nose Radius | 0.010" |
Width | 0.2600 in |
Corner Radius | 0.0160 in |
Depth of Cut | 10.00mm |
Cutting Edge Length | 12.00mm |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERH-ACP100, H, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery, 4 Ah, Li-Ion, PK2 (GBA18V40-2PK)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 7-1/4 in L (48MA05)
- MILWAUKEE TOOL Rachet 47pc 1/2", 3/8" 56pc, 1/4" 50pc (48-22-9010, 48-22-9008, 48-22-9004)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1/4" x 5/16" (F810)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ONMT05T6ANER-L-ACP200)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1205ZDTR-ACP300)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SOMT120408PDER-G-ACP200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SEMT13T3AGSR-G-ACK300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060616PNER-H-ACK200)
- Sumitomo Milling Inserts