Shop All Milling Inserts
Sumitomo
Milling Insert, ACK300 Grade, Carbide
Mfr # AXMT170512PEERG-ACK300
Zoro # G0607229
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Application Roughing
- Chip-Breaker Yes
- Workpiece Compatibility Cast Iron (K), Stainless (M), Super Alloy (S)
- Mounting Style Screw-On
- Lead Angle 0 Degrees
Product Information
- Brand Sumitomo
- MFR # AXMT170512PEERG-ACK300
- Zoro # G0607229
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.047" |
Insert Size | 170512 |
Cutting Edge Length | 17.00mm |
Width | 0.4020 in |
Depth of Cut | 14.00mm |
Corner Radius | 0.0470 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170512PEERG-ACK300, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- URREA 18" adjustable wrench chrome-plated (718)
- DRILL AMERICA m5x.5 HSS Metric Hand Tap (DWTSMT5X.5)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060616PNER-H-ACK200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SNMT13T6ANER-G-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERG-ACK200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT123508PEERG-ACP300)
- Sumitomo Milling Inserts