Shop All Milling Inserts
Sumitomo
Milling Insert, ACK200 Grade, Carbide
Mfr # XNMU060616PNER-H-ACK200
Zoro # G0608050
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style XNMU
- Coating CVD
- ANSI Number XNMU060616PNER-H-ACK200
- Insert Material Carbide
- Insert Shape Triangle
Product Information
- Brand Sumitomo
- MFR # XNMU060616PNER-H-ACK200
- Zoro # G0608050
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 060604 |
Nose Radius | 1.600" |
Depth of Cut | 6.00mm |
Corner Radius | 1.60mm |
Cutting Edge Length | 3.20mm |
Width | 11.20mm |
Description
Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN467-M10 Flat Knurled Nut (10NF49)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 29 Pockets (L230)
- DRILL AMERICA #19 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP19)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123504PEERH-ACK200)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (AXMT123508PEERE-ACM200)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (SDMW1406ZDTR-ACP300)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (XNMU060608PNER-G-ACK200)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (SNMT13T6ANER-H-ACP200)
- TUNGALOY Milling Insert, LNMX0607R6-MJ AH801, PK10 (6823935)
- Sumitomo Milling Inserts