Shop All Milling Inserts
Sumitomo
Milling Insert, ACK200 Grade, Carbide
Mfr # AXMT123512PEERH-ACK200
Zoro # G0570670
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inscribed Circle 0.130 in
- Chip-Breaker Yes
- Insert Shape Parallelogram
- Insert Style AXMT
- Grade ACK200
Product Information
- Brand Sumitomo
- MFR # AXMT123512PEERH-ACK200
- Zoro # G0570670
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 123516 |
Nose Radius | 0.047" |
Depth of Cut | 10.00mm |
Corner Radius | 3/64 in |
Cutting Edge Length | 12.00mm |
Width | 0.2600 in |
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERH-ACK200, H, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hog Ring Pliers, Compact, 7 In (HRP1)
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- KRAFT TOOL Hand and Curb Mag Darby, 36x3-1/4" (CF041)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (LNMX170808PNSR-G-ACP200)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170508PEEREH-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (WDMT1406ZDTR-H-ACP300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (XNMU060612PNER-H-ACM300)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT123508PEERE-ACM300)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMM)
- Sumitomo Milling Inserts