Shop All Square End Mills
Sumitomo
Milling Cutter, 1.000" Cutting dia.
Mfr # MSXF31000EW
Zoro # G7270258
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
Product Information
- Brand Sumitomo
- MFR # MSXF31000EW
- Zoro # G7270258
- Country of Origin United States
- Category Square End Mills
Details
Item | Indexable Endmill |
End Mill Style | Square |
Description
Indexable Endmill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111HF)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/16 12 PT BLACK (MTBLK4134)
- MIRKA Mirka Wall Cabinet 31.375" X 25.75" X 12.5" (CAB-2)
- STAHLWILLE TOOLS Double ended ring Wrench Size 1/2 x 9/16 " L.220 mm (41443234)
- SUMITOMO Turning Insert, 5/32" Thick, Coated, PK10 (CCMT32.52EMU-AC415K)
- MICRO 100 End Mill, 4 Flute, Square, 0.3750" (3/8) Cutter dia (SHR-375-4)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/8 (07141HC)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1250" (1/8), Finish - Machining: Uncoated (50208)
- WIDIA End Mill, AlTiN, 0.7500 in Millng Dia, 4V05 (4V6519017SW)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/32 (52018)
- Sumitomo End Mills