Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, DNMX, 1, Carbide
Mfr # DNMX431ESEW-AC8025P
Zoro # G6320660
product price: $14.65
/ea
Sold in multiples of 10 for $146.50
$146.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMX
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # DNMX431ESEW-AC8025P
- Zoro # G6320660
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code ESEW, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMX431ESEW, Chip-Breaker Style 10 Degrees Rake Angle, Clearance Angle 0 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- BON TOOL Bon 24-294 Sheepskin Refill, Each (24-294)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77890)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VCGT, 0.0039 in, Carbide (VCGT220MESI-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1/32 in, Carbide (CCMT32.52ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- SUMITOMO Square Turning Insert, Square, 3, SCMT, 2, Carbide (SCMT32.52ESU-AC830P)
- SUMITOMO VCGT221MEFC Grade AC5005S Carbide Turning Insert (VCGT221MEFC-AC5005S)
- SUMITOMO Square Turning Insert, Square, 5, SPMN, 2, Carbide (SPMN532-AC5025S)
- SUMITOMO Turning Insert, Trigon, 3, WNMG, 1, Carbide (WNMG331ESU-AC8025P)
- Sumitomo Turning Inserts