Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide
Mfr # DNMG434EMU-AC5015S
Zoro # G7553289
product price: $12.85
/ea
Sold in multiples of 10 for $128.50
$128.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 434
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # DNMG434EMU-AC5015S
- Zoro # G7553289
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 434 |
Corner Radius | 4 |
Nose Radius | 0.062" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMG434EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 26MM STANDARD - 12 POIN (GP2126M)
- BETA Square Oil Drain Plug Socket, 12mm (014940262)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- PROTO Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (J46514-TT)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in, Cermet (TPGT21.51LFW-T1500A)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 1, Carbide (SNMG321EGU-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPGA, 2, CBN (3NCTPGA332-BNC200)
- SUMITOMO VCGT221MEFC Grade AC5005S Carbide Turning Insert (VCGT221MEFC-AC5005S)
- TUNGALOY Turning Indexable Insert, TCMT 32.5, PK10 (6781491)
- Sumitomo Indexable Tools