Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet
Mfr # DNMG432EGU-T1500A
Zoro # G6322088
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # DNMG432EGU-T1500A
- Zoro # G6322088
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, ANSI Code DNMG432EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7" 90° Fixed Tip External Snap Ring Pliers (82137)
- WIHA Precision Torx Screwdriver T4 Round (26704)
- BIG HORN 4-Inch Aluminum Blast Gate for Vacuum/Dust Collector (Replaces Jet JW1142) (11436)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Oxide, 0 Flutes (1400126101)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ELU-AC820P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0312 in, Carbide (TPG432-AC5015S)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 1/32 in, Carbide (DNMG432EGU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 1/32 in, Carbide (WNMG332EMU-AC6030M)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/32 in, Carbide (CNMG432EEX-AC6040M)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP20S)
- Sumitomo Turning Inserts