Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432EGZ-AC415K
Zoro # G6330269
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # CNMG432EGZ-AC415K
- Zoro # G6330269
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0313" |
Mounting Hole Dia. | 0.203" |
Description
Diamond Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG432EGZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter x 2-9/1 (165NN416)
- HHIP Round NoZZle Set For 1/4" Coolant Hose (8401-0204)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT20)
- SUNEX 4-Piece Pry Bar Set (9804)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGUW-AC405K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432ENZ-AC405K)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332ENG-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 0.0079 in, Carbide (CCMT32.50.5ESU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESU-AC5015S)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TPG, 0.0312 in, Carbide (TPG432-AC5015S)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WP15CT)
- Sumitomo Indexable Tools