Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN
Mfr # NUCNMA431-BN2000
Zoro # G6306137
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMA
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker No
Product Information
- Brand Sumitomo
- MFR # NUCNMA431-BN2000
- Zoro # G6306137
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0156" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code NU-CNMA431, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black (902100100)
- KRAFT TOOL Black Rubber Mallet, 28 Oz (DC809)
- GREY PNEUMATIC SKT SET 3/8" DR 13PC SAE/MET COMBO HEX (GP1298HC)
- GEARWRENCH 6 Piece Ratcheting Flex Head Flare Nut Metric Wrench Set (89101D)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, 1, Cermet (CCGT32.51MESI-T1500Z)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21.51ELU-AC530U)
- SUMITOMO Square Turning Insert, Square, 1, SNMG, 3/32 in, Carbide (SNMG866ENZ-AC830P)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNGG, 1, Carbide (DNGG431ESUJ-H1)
- KYOCERA Triangle Turning Insert, PVD Carbide (TNMG432SGPR1535)
- Sumitomo Turning Inserts