Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN
Mfr # 2NUCNGA432-BN2000
Zoro # G6373696
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNGA
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker No
Product Information
- Brand Sumitomo
- MFR # 2NUCNGA432-BN2000
- Zoro # G6373696
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.0313" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA432, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, DNMX, 2, Carbide (DNMX332ESEW-AC8025P)
- H & H INDUSTRIAL PRODUCTS 55 Piece 4-42 & .25-6mm TPI 60 Degree Screw Pitch Gage (4901-0030)
- URREA Combination Ratchet Wrench, 14Mm. (1214MCM)
- STARRETT Surface Gage, 3x2-9/16 In, 5/16 Dia, 9 In L (57A)
- SUMITOMO Turning Insert, Triangle, 0.25 in., TPMT, 0.0156 in, Carbide (TPMT221EMU-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, 2, CBN (4NCCNGG432SV-BNC2020)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO TNMG433 EMU Grade AC5015S Carbide Turning Insert (TNMG433EMU-AC5015S)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332ESU-AC8025P)
- WALTER Square Turning Insert, Square, 3/8 in, SPMW, 1/64 in, Carbide (SPMW09T304-RK6 WKK20S)
- Sumitomo Turning Inserts