Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide
Mfr # CCMT431ESU-AC830P
Zoro # G6331687
product price: $9.29
/ea
Sold in multiples of 10 for $92.90
$92.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # CCMT431ESU-AC830P
- Zoro # G6331687
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.217" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CCMT431ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 5/8, Co, 118Deg (5TVN5)
- MILWAUKEE TOOL 1/4 in. Hex Adapter for INSIDER Box Ratchet (49-16-1663)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- ESTWING Framing Hammer, 5-3/4" Head, 14-1/2"Handle (E3-22S)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide (CCMT21.51ELU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT431ENK-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 5, TBGT, 1, Carbide (TBGT521L-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- ACHTECK TNMG 331-PB3 AC150P Turning Insert Application Range P5-P15 (6094)
- Sumitomo Indexable Tools