Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3/8 in, VBMT, 1/32 in, Carbide
Mfr # VBMT332ESU-AC520U
Zoro # G5750543
product price: $12.95
/ea
Sold in multiples of 10 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 3
- Insert Size 332
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # VBMT332ESU-AC520U
- Zoro # G5750543
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 2 |
Nose Radius | 0.0312" |
Mounting Hole Dia. | 0.173 |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code VBMT332ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- KYOCERA Cut-Off Insert, TKN 2 KW10 Grade Uncoated Carbide (TKN2KW10)
- CENTURY DRILL & TOOL 13/32" Black Oxide Jobber Length Drill Bit (24726)
- DRILL AMERICA 7/16"x1/4" Pilots for Counterbore (DEWPIL7/16X1/4)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide (TPGT631LFY-AC5025S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1/64 in, Carbide (VBMT221ELU-AC6030M)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, CBN (NUTPGA21.51LT-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide (DCMT21.52ESU-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 0.0079 in, Carbide (CCMT32.50.5ESU-AC6030M)
- Sumitomo Indexable Tools