Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide
Mfr # VNMG331EEF-AC5015S
Zoro # G7547594
product price: $13.35
/ea
Sold in multiples of 10 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # VNMG331EEF-AC5015S
- Zoro # G7547594
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.015" |
Mounting Hole Dia. | 0.150" |
Description
Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG331EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Pocket Burnisher, 0.0035 In Blades, 7 Pc (PB-3)
- KO-KEN Bit Socket 10mm Hex 25mm 3/8 Sq. Drive (3012M.25-10)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- SUPERCUT 136-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (726107)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5025S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, .5, Cermet (CCGT32.50.5MEFM-T1500Z)
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide (SPMN422-AC420K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., DNMG, 3/64 in, Carbide (DNMG433EEM-AC6030M)
- WIDIA Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in (TDHB13081 CM1)
- Sumitomo Turning Inserts