Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN
Mfr # 2NUDCGA32.50.5LF-BN7500
Zoro # G6373267
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCGA
- Inscribed Circle 3
- Insert Size 32.50.5
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # 2NUDCGA32.50.5LF-BN7500
- Zoro # G6373267
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 32.50.5 |
Corner Radius | .5 |
Nose Radius | 0.0078" |
Mounting Hole Dia. | 0.173" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Chip-Breaker Code LF, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-DCGA32.50.5LF, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT 6 ft. Aluminum Thread Extension Bull Float Handle (G06957)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- PROTO 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (J5225MH)
- EXXO No.4 Jack Bench Hand Plane (5360)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGE-AC810P)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide (TNMG431ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGUW-AC405K)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0312 in, CBN (3NUTPGA21.52-BN7000)
- SUMITOMO Turning Insert, Diamond, 0.25 in., VBMT, 1/64 in, Carbide (VBMT221ELU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Cermet (WNMG332ELUW-T1500Z)
- Sumitomo Indexable Tools