Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 3, CCMT, .5, Cermet
Mfr # CCMT32.50.5ESU-T1500Z
Zoro # G6332405
product price: $6.55
/ea
Sold in multiples of 10 for $65.50
$65.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 32.50.5
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # CCMT32.50.5ESU-T1500Z
- Zoro # G6332405
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 32.50.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0078" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code CCMT32.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. X 6 in. 12,000-Series Annular Cutter (6-12226)
- DRILLCO 16MM X 2.00, CARBON BOTTOM TAP - 2000C (20C160AB)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-174-A)
- STARRETT Center Punch (117D)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EMU-AC830P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, .5, Carbide (CCMT32.50.5ESU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EEF-AC6030M)
- SUMITOMO Square Turning Insert, Square, 3, SNMG, 2, Carbide (SNMG322ENG-AC8025P)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 3/64 in, Carbide (SPMR423ENF-AC820P)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT09T302-FM4 WSM20S)
- Sumitomo Indexable Tools