Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide
Mfr # VBMT221ESU-AC5015S
Zoro # G7557857
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBMT
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # VBMT221ESU-AC5015S
- Zoro # G7557857
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.134" |
Nose Radius | 0.015" |
Description
Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VBMT221ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Master Brass Hammer and Punch Set, 9pcs. (4629)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit (2962P-22R)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 11/16 (55444)
- SUMITOMO Square Turning Insert, Square, 5, SPMN, 2, Carbide (SPMN532-AC5025S)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPMT, 0.0079 in, Cermet (TPMT220.5ESU-T1500A)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322EUX-AC8025P)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0312 in, CBN (3NUTPGA21.52-BN7000)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3/64 in, Carbide (WNMG333EMU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21.51ELU-AC530U)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide (CCGT09T308-MM4 WSM20S)
- Sumitomo Turning Inserts