Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, VBGA, .5, CBN
Mfr # NUVBGA220.5HS-BN2000
Zoro # G6304956
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBGA
- Inscribed Circle 2
- Insert Size 220.5
- Chip-Breaker No
Product Information
- Brand Sumitomo
- MFR # NUVBGA220.5HS-BN2000
- Zoro # G6304956
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 220.5 |
Corner Radius | .5 |
Mounting Hole Dia. | 0.134" |
Nose Radius | 0.0078" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-VBGA220.5HS, Clearance Angle 5 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ring insert tool Size 24 mm Size of mount 14x18 mm (58224024)
- PANDUIT Crimp Die for CT-2001, #2 AWG Copper, CD-2001-2-SET (CD-2001-2-SET)
- CRAFTSMAN Tool Set, 66-pc Mobile Mechanics Tool Se (CMMT12020)
- GREY PNEUMATIC Extension 1" Dr, 10" L, 1 Pieces (4010EL)
- SUMITOMO Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432EGE-AC830P)
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21.50.5ESU-AC5025S)
- SUMITOMO 3/8 in, WNMG, 1/32 in (WNMG332ESU-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT32.52EMU-AC700G)
- SUMITOMO Triangle Turning Insert, Triangle, 5, TBGT, 1, Carbide (TBGT521L-AC8025P)
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 3/64 in, Carbide (SPMR423ENF-AC820P)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide (CNMG433PG CA510)
- Sumitomo Turning Inserts