Shop All Turning Inserts
Sumitomo
Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN
Mfr # 2NCVBGA222-BNC2020
Zoro # G6374369
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VBGA
- Inscribed Circle 2
- Insert Size 222
- Chip-Breaker No
Product Information
- Brand Sumitomo
- MFR # 2NCVBGA222-BNC2020
- Zoro # G6374369
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 222 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.134" |
Nose Radius | 0.0313" |
Depth of Cut | 0.0150 in |
Description
Diamond Turning Insert, Inscribed Circle 1/4 in, ANSI Code 2NC-VBGA222, Clearance Angle 5 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver #2 Round (5008720001)
- DRILLCO 1-1/4-8, HSS Bottoming Tap (25A216B)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 12mm (82582)
- HYDE 4 Flex Ss Joint Knife (01540)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EEF-AC5015S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide (VCMT332ELU-AC810P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, 1, Cermet (CCGT32.51MESI-T1500Z)
- SUMITOMO Turning Insert, Trigon, 5/8 in, WNMG, 3/64 in, Carbide (WNMG543EMU-AC810P)
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1/32 in, Carbide (CCMT32.52ELU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/64 in, Cermet (WNMG331ELUW-T1500A)
- WIDIA Turning Insert, Round, 0.3937 in, RCMT, Carbide (RCMT10T3M0)
- Sumitomo Turning Inserts