Shop All Jobber Length Drill Bits
Sumitomo
Carbide Drill, 0.437 " Shank dia.
Mfr # MDW04375HGS5
Zoro # G7264098
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Wire
Product Information
- Brand Sumitomo
- MFR # MDW04375HGS5
- Zoro # G7264098
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #18 |
Details
Item | Drill |
Measurement System | Wire |
Description
Drill, Drill Bit Size #18, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.55S+TA)
- HYDE Putty Knife, Stiff, 1-1/2", SS (01140)
- BOSCH NailKiller Auger, 3/8In x 7-1/2In, Tube (NKST06)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 8.50mm (C70122)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #11 (44081)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2610)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- MELIN TOOL CO 3/32" Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1" (HDR-3/32-ALTIN)
- DISSTON Blu-Mol 0.19 In. Diameter Black Oxide Jobber Drill Bit (6633)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/4in (1060635)
- Sumitomo Drill Bits