Shop All Cabinet Catches
Sugatsune
Wood Strike, Use with Mfr. No. PR-4PK, PK5
Mfr # PR4PKB/STRIKE1
Zoro # G2684608
original price:
$9.02
18% off
new price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable NO
- Catch/Latch Material Polyamide
- Locking/Nonlocking Non-locking
- Catch/Latch Length 1"
- Catch/Latch Height 1 in
Product Information
- Brand Sugatsune
- MFR # PR4PKB/STRIKE1
- Zoro # G2684608
- Country of Origin Japan
- Category Cabinet Catches
Dimensions
Catch/Latch Length | 1" |
Catch/Latch Height | 1 in |
Catch/Latch Depth | 1 in |
Strike Height | 1 in |
Strike Length | 1 in |
Details
Adjustable | NO |
Catch/Latch Material | Polyamide |
Locking/Nonlocking | Non-locking |
Item | Wood Strike |
Material | Polyamide |
Hardware | Not Included |
Catch Projection | No |
For Use With | Mfr. No. PR-4PK |
Color | Black |
Finish | Painted |
Description
Wood Strike, Adjustable No, Non-locking, Catch/Latch Material Polyamide, Catch/Latch Height 1 in, Catch/Latch Depth 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38805.006.0100)
- CODEL DOORS 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 8.5 lb. (4EVL8)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 5.2 lb. (4EVR1)
- SUGATSUNE Sealed Magnetic Catch, Pull-to-Open, Catch/Latch Length: 7/32" (4EVN9)
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide (ESO-6732/BLK)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 10.5 lb. (4EVR4)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 10.5 lb. (4EVR5)
- KASAWARE Roller Catch, 2PK (KFCR-A-ZN2)
- Sugatsune Cabinet Catches