Shop All Wall Mount Hooks
Sugatsune
Utility Swing Hook, 304 SS, 63/64 In
Mfr # 4CRY2
Zoro # G0941421
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Satin
Product Information
- Brand Sugatsune
- MFR # 4CRY2
- Zoro # G0941421
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 2 1/8 in |
Hook Base Width | 1 1/2 in |
Depth | 7/8 in |
Height | 2-11/64" |
Width | 23/64" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Satin |
Working Load Limit | 12 lb |
Projection | 7/8 in |
Hook Eye Inside H | 1/4 in |
Hook Eye Inside W | 1/4 in |
Weight | 37 g |
Hardware | Included |
Mounting | Screw |
Includes | screws |
Material | 304 Stainless Steel |
Item | Swing Hook |
Hook Type | Utility |
Finish | Satin |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Satin, Working Load Limit 12 lb, Hook Height 2 1/8 in, Hook Base Width 1 1/2 in, Projection 7/8 in, Hook Eye Inside H 1/4 in, Hook Eye Inside W 1/4 in, Depth 7/8 in, Weight 37 g, Includes Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC DUAL ACTION WOCD RH BLUE WHITE (50-2003RHBEW)
- ILCO Ilco: Key Blanks, NB-SC1 (ILCO-NB-SC1)
- MAGIC SLIDERS Floor Slide2-3/8 Concave (04600)
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- SUGATSUNE Tl-40 Stainless Steel Hook (TL-40-PK)
- SUGATSUNE Utility Hook, 303 SS, 1-31/32 In (4CRV7)
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRW8)
- SUGATSUNE Utility Hook, 303 SS, 4-23/32 In (4CRV5)
- SUGATSUNE Utility Hook, 304 SS, 1-1/32 In (4CRU3)
- RUBBERMAID Rubbermaid 5E06 FastTrack Garage Ladder Hook, PK 6 (1784458)
- Sugatsune Wall Mount Hooks