Shop All Wall Mount Hooks
Sugatsune
Utility Swing Hook, 304 SS, 1-7/32 In
Mfr # 4CRY5
Zoro # G0520904
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Stainless Steel
- Hook Finish Satin
Product Information
- Brand Sugatsune
- MFR # 4CRY5
- Zoro # G0520904
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Height | 1 7/8 in |
Hook Base Width | 5/8 in |
Depth | 1 1/8 in |
Height | 1-31/32" |
Details
Hook Item | Single Point Hook |
Fastening Method | Screw Mount |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Stainless Steel |
Hook Finish | Satin |
Working Load Limit | 19 lb |
Projection | 1 3/8 in |
Hook Eye Inside H | 1/4 in |
Hook Eye Inside W | 1/4 in |
Weight | 45 g |
Hardware | Included |
Includes | screws |
Material | 304 Stainless Steel |
Hook Type | Utility |
Finish | Satin |
Item | Swing Hook |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Stainless Steel, Hook Finish Satin, Working Load Limit 19 lb, Hook Height 1 7/8 in, Hook Base Width 5/8 in, Projection 1 3/8 in, Hook Eye Inside H 1/4 in, Hook Eye Inside W 1/4 in, Depth 1 1/8 in, Weight 45 g, Includes Screws, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (781R-034S)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" (4SBCS26)
- ZORO SELECT 1-1/2" W x 72" H Steel Continuous Hinge (4PB32)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- SUGATSUNE Utility Hook, 304 SS, 7/8 In (4CRW8)
- SUGATSUNE Utility Hook, 303 SS, 1-31/32 In (4CRV7)
- SUGATSUNE Utility Hook, 303 SS, 4-23/32 In (4CRV5)
- SUGATSUNE Utility Hook, 304 SS, 63/64 In (4CRU5)
- SUGATSUNE Tl-40 Stainless Steel Hook (TL-40-PK)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- AMEROCK Emerge Contemporary Double Prong Satin Nickel Wall Hook (H37003G10)
- Sugatsune Wall Mount Hooks