Shop All Shelf Brackets
Sugatsune
Spring Loaded Self Opening Lid Support
Mfr # 4CRP6
Zoro # G1681897
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Min. Opening Depth (In.) 2 in
- Finish polished
- Max. Angle (Deg.) 70 Degrees
- Hardware Not included
Product Information
- Brand Sugatsune
- MFR # 4CRP6
- Zoro # G1681897
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 2 in |
Min. Opening Width (In.) | 6 in |
Details
Material | 304 Stainless steel |
Item | Spring Loaded Self Opening Lid Support |
Finish | polished |
Max. Angle (Deg.) | 70 Degrees |
Hardware | Not included |
Torque (In.-Lbs.) | 34 |
Type | Right Side |
Opening Angle (Deg.) | 34 Degrees |
Description
Spring Loaded Self Opening Lid Support, Type Right Side, Material 304 Stainless Steel, Polished Finish, Hardware Not Included, Torque (In.-Lbs.) 34, Min. Opening Width (In.) 6 in, Min. Opening Depth (In.) 2 in, Opening Angle (Deg.) 34 Degrees , Max. Angle (Deg.) 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Drum Sling, Vertical, 30 In., 300 lb. (DSV601DX30IN)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 17 3/4 in D (035-95)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- DURHAM MFG Large, 32 opening, compartment box for small parts storage (107-95)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP4)
- SUGATSUNE Heavy Duty Lid Support (4CRK9)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- SUGATSUNE Friction Lid Support with Catch (4CRN5)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP5)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga 36 in L (80 WH 36)
- Sugatsune Shelf Brackets