Shop All Shelf Brackets
Sugatsune
Spring Loaded Self Opening Lid Support
Mfr # 4CRP4
Zoro # G3384945
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Max. Angle (Deg.) 70 Degrees
- Min. Opening Width (In.) 6 in
- Torque (In.-Lbs.) 26
- Opening Angle (Deg.) 26 Degrees
Product Information
- Brand Sugatsune
- MFR # 4CRP4
- Zoro # G3384945
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Width (In.) | 6 in |
Min. Opening Depth (In.) | 2 in |
Details
Material | 304 Stainless steel |
Item | Spring Loaded Self Opening Lid Support |
Max. Angle (Deg.) | 70 Degrees |
Torque (In.-Lbs.) | 26 |
Opening Angle (Deg.) | 26 Degrees |
Hardware | Not included |
Finish | polished |
Type | Soft Spring Tension |
Description
Spring Loaded Self Opening Lid Support, Type Soft Spring Tension, Material 304 Stainless Steel, Polished Finish, Hardware Not Included, Torque (In.-Lbs.) 26, Min. Opening Width (In.) 6 in, Min. Opening Depth (In.) 2 in, Opening Angle (Deg.) 26 Degrees , Max. Angle (Deg.) 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Table, 1400 lb., 61 in. L, 31 in. W (LB360P500GP)
- MACROMATIC Liquid Level Relay (LCP1E100-G)
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- SUGATSUNE Adjustable Folding Bracket, Hardware: Not included (4CRR1)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- SUGATSUNE Speed Control Lid Support, Downward (4CRL9)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- SUGATSUNE Lid Support (4CRK8)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- EKENA MILLWORK Legacy Steel Bracket, Antiqued Brass 2"W x 24"D x 24"H (BKTM02X24X24LEABS)
- Sugatsune Shelf Brackets