Shop All Shelf Brackets
Sugatsune
Spring Loaded Self Opening Lid Support
Mfr # 4CRL4
Zoro # G1471443
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 25
- Min. Opening Depth (In.) 2.204 in
- Hardware Not included
- Max. Angle (Deg.) 90 Degrees
Product Information
- Brand Sugatsune
- MFR # 4CRL4
- Zoro # G1471443
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 2.204 in |
Min. Opening Width (In.) | 15.0 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 25 |
Item | Spring Loaded Self Opening Lid Support |
Hardware | Not included |
Max. Angle (Deg.) | 90 Degrees |
Finish | Satin |
Hand | Non-Handed |
Description
Spring Loaded Self Opening Lid Support, Material 304 Stainless Steel, Load Capacity (Lb.) 6.8, Satin Finish, Hardware Not Included, Min. Opening Width (In.) 15.0 in, Min. Opening Depth (In.) 2.204 in, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, Blue, 30 1/8 in L (SN3024-15 Blue)
- 80/20 Econ T-Nut 1/4-20 Thread, 10 S (3382)
- AMGOOD 12in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1230-SG)
- SALSBURY INDUSTRIES 22 3/4 in W, 29 3/4 in H, (3) Wide, (14) Openings (19158-15ARK)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN9)
- SUGATSUNE Heavy Duty Lid Support (4CRK9)
- SUGATSUNE Locking Lid Support (4CRL6)
- SUGATSUNE Load Rated Angle Bracket (4CRT5)
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- Sugatsune Shelf Brackets