Shop All Shelf Brackets
Sugatsune
Speed Control Lid Support, Upward
Mfr # 4CRN9
Zoro # G2730822
original price:
$24.49
10% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Type Soft Down
- Finish Nickel
- Min. Opening Width (In.) 9.173 in
Product Information
- Brand Sugatsune
- MFR # 4CRN9
- Zoro # G2730822
- Country of Origin Philippines
- Category Shelf Brackets
Dimensions
Min. Opening Width (In.) | 9.173 in |
Min. Opening Depth (In.) | 3.323 in |
Details
Material | Steel |
Color | Black |
Item | Speed Control Lid Support |
Type | Soft Down |
Finish | Nickel |
Torque (In.-Lbs.) | 35 to 60 |
Hand | Non-Handed |
Includes | screws |
Max. Angle (Deg.) | 90 Degrees |
Description
Speed Control Lid Support, Type Soft Down, Material Steel, Color Black, Nickel Finish, Includes Screws, Torque (In.-Lbs.) 35 to 60, Min. Opening Width (In.) 9.173 in, Min. Opening Depth (In.) 3.323 in, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Red, 18 in L (30270RED)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225GY)
- RUBBERMAID FOOD STRGE CONTNR SQR 3C (2030328)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- SUGATSUNE Friction Lid Support with Catch (4CRN6)
- SUGATSUNE Load Rated Angle Bracket (4CRT6)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- SUGATSUNE Load Rated Angle Bracket (4CRT8)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP3)
- SUGATSUNE Locking Lid Support, Finish: Satin (4CRL7)
- NATIONAL HARDWARE 12 in. H X 10 in. W X 1 in. D Black Steel Shelf Bracket (N218-974)
- Sugatsune Shelf Brackets