Shop All Shelf Brackets
Sugatsune
Speed Control Lid Support, Downward
Mfr # 4CRL8
Zoro # G1606875
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Torque (In.-Lbs.) 19 to 60
- Hand Left
- Type Adjustable
- Min. Opening Depth (In.) 2.618 in
Product Information
- Brand Sugatsune
- MFR # 4CRL8
- Zoro # G1606875
- Country of Origin China
- Category Shelf Brackets
Dimensions
Min. Opening Depth (In.) | 2.618 in |
Min. Opening Width (In.) | 8.307 in |
Details
Material | Zinc Plated Steel |
Item | Speed Control Lid Support |
Torque (In.-Lbs.) | 19 to 60 |
Hand | Left |
Type | Adjustable |
Max. Angle (Deg.) | 90 Degrees |
Includes | screws |
Finish | Nickel |
Description
Speed Control Lid Support, Type Adjustable, Material Zinc Plated Steel, Nickel Finish, Includes Screws, Torque (In.-Lbs.) 19 to 60, Min. Opening Width (In.) 8.307 in, Min. Opening Depth (In.) 2.618 in, Max. Angle (Deg.) 90 Degrees , Hand Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- JR PRODUCTS JR Products 95245 Four-Stem Pop-Up Stopper - Chrome (95245)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- AMGOOD 14in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1472)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN3)
- SUGATSUNE Lid Support (4CRK7)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP2)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP4)
- SUGATSUNE Spring Loaded Self Opening Lid Support (4CRP6)
- SUGATSUNE Heavy Duty Lid Support (4CRK9)
- CLOSETMAID Closetmaid 386200 10 in. Track Bracket; White (483818)
- Sugatsune Shelf Brackets