Shop All Cabinet Handles & Pulls
Sugatsune
Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes
Mfr # HH-FB-1/S
Zoro # G2758095
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Color Silver
- Finish Satin
- Projection 13/64 in
- Mounting Type Threaded Holes
Product Information
- Brand Sugatsune
- MFR # HH-FB-1/S
- Zoro # G2758095
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Length | 5 7/16 in |
Overall Width | 3 15/32 in |
Cutout Width | 3 29/32 in |
Grip Length | 3 25/32 in |
Cutout Height | 2 33/64 in |
Screw Size | M4 Stud |
Details
Material | 304 Stainless steel |
Color | Silver |
Finish | Satin |
Projection | 13/64 in |
Mounting Type | Threaded Holes |
Item | Recessed Pull Handle |
Hardware | Included |
Vert. Mounting Hole Ctr. to Ctr. | 2 7/16 in |
Load Rated (Y/N) | N |
Mounting Hole Center to Center | 4 21/64 in |
Description
Recessed Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 12Hx28W, Aluminum (K1050 12X28.28)
- BLUM 110 Degree Soft-closing Expando Dowel Overlay Hinge (71B358E)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- LAUREY 3" Classic Traditions Pull, Antique Brass (27705)
- SUGATSUNE Pull Handle, Stainless Steel, 4 In. H, Satin, Threaded Holes (KS-440/S)
- SUGATSUNE Pull Handle, Polished, 3-11/32 In. H, Polished, Threaded Holes (KB-90/M)
- SUGATSUNE Recessed Pull Handle, Polypropylene, Unthr. Through Holes (HH-PS99)
- SUGATSUNE Pull Handle, 12 In. H, Satin, Threaded Holes (SWF-6120)
- SUGATSUNE Folding Pull Handle, Unth. Through Holes (26700)
- SUGATSUNE Pull Handle, Satin, 3-1/2 In. H, Satin, Threaded Holes (KC-R635/S)
- MOEN 90 Degree Drawer Pull in Matte Black (YB8807BL)
- Sugatsune Cabinet Handles & Pulls