Shop All Cabinet Handles & Pulls
Sugatsune
Pull Handle, Stainless Steel, 4 In. H, Satin, Threaded Holes
Mfr # KS-440/S
Zoro # G2911614
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 29/32 in
- Screw Size #6-32
- Grip Length 3 25/32 in
Product Information
- Brand Sugatsune
- MFR # KS-440/S
- Zoro # G2911614
- Country of Origin Taiwan, Province of China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #6-32 |
Grip Length | 3 25/32 in |
Grip Height | 29/32 in |
Overall Width | 23-29/32" |
Thread Depth | 23/64 in |
Grip Dia. | 3/16 in |
Overall Length | 4 11/64 in |
Details
Finish | Satin |
Color | natural |
Material | 304 Stainless steel |
Mounting Type | Threaded Holes |
Projection | 29/32 in |
Item | Pull Handle |
Grip Thickness | 3/16 in |
Hardware | Included |
Mounting Hole Center to Center | 4 in |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Satin, Mounting Hole Center to Center 4 in, Projection 29/32 in, Grip Dia. 3/16 in, Grip Thickness 3/16 in, Screw Size 6-32 x 1, Overall Length 4 11/64 in, Thread Depth 23/64 in, Grip Length 3 25/32 in, Color Natural, Grip Height 29/32 in, Hardware Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE PROD COIL KEY CHAIN W/SNAP (41301)
- TRIMLITE 28" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2480pri8405)
- COMPONENT HARDWARE CP Die Cast Mag Latch Offset H-R Handle (R27-1010-X)
- ZORO SELECT O-Ring, Dash 117, Silicone, 0.1 In., PK50 (U38883.009.0081)
- SUGATSUNE Pull Handle, 3 In. H, Polished, Threaded Holes (KS-430/M)
- SUGATSUNE Pull Handle, Threaded Studs, Polished, Polished, Threaded Studs (H-75-BL-100)
- SUGATSUNE Pull Handle, 9 In. H, Satin, Threaded Holes (SWF-690)
- SUGATSUNE Pull Handle, 3-11/32 In. H, Unthr. Through Holes (FT-100)
- SUGATSUNE Recessed Pull Handle, Snap-In, Satin, Satin, Snap-in (UT-75/S)
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-120/M)
- JEFFREY ALEXANDER 160 mm Center-to-Center Gun Metal Bremen 1 Cabinet Pull (527-160DACM)
- Sugatsune Cabinet Handles & Pulls